Siemens Q22020CT2 Breaker, 20/20A, 2P, 120/240V, 10 kAIC, Type QT, Common Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q22020CT2
  • Rexel Part Number:

    3507
  • UPC:

    783643083929

20/20 Amp, 2-Pole, QT Type, Common Trip, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC

$ 210.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q22020CT2

Rexel Part # 3507

UPC 783643083929

UNSPSC 39121601

Amps 20

Family / Style QT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch