Siemens Q23040CT2 30/40A, 120/240V, 10 kAIC, QT Quad CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q23040CT2
  • Rexel Part Number:

    146835
  • UPC:

    783643434769

Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 30 Amp & (2) 40 Amp 2-Pole, Common Trip, Wire Size # 14-6.

$ 210.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q23040CT2

Rexel Part # 146835

UPC 783643434769

UNSPSC 39121601

Amps 30

Family / Style QT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch