Quest WM3019-14-02 Enclosure, Wall Mount, Swing Out Design, 14RMU, Black

  • Mfr/Brand Name:

    Quest
  • Mfr Number:

    WM3019-14-02
  • Rexel Part Number:

    325690
  • UPC:

    80011802110

Enclosure, Wall Mount, Swing Out Design, 14RMU, 27 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black

$ 430.38 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Quest

Mfr Part # WM3019-14-02

Rexel Part # 325690

UPC 80011802110

UNSPSC 39121300

Color Black

Family / Style 300

Mounting Wall

Product Depth 23.5 in

Product Height 27 in

Product Width 20.5 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch