Ferraz A480R12R-1 Fuse, R-Rated, 4.8KV, 230A, Size 12R, 15.88 " Length

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A480R12R-1
  • Rexel Part Number:

    426327
  • UPC:

    78200180065

Fuse, R-Rated, 230 Amp, 4.8 kV, 12.5 Clip Center, 15.88 Length, Size 12R

$ 1,736.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A480R12R-1

Rexel Part # 426327

UPC 78200180065

UNSPSC 39121626

Amps 230

Family / Style A480

Length 15.8 in

Mounting Clip In

Size 12R

Type Fuse

Volts AC 4.8 kV

Place your Will Call order by clicking the cart button next to the appropriate Branch