Ferraz A480R9R-1 Fuse, R-Rated, 4.8KV, 200A, Size 9R, 15.88 " Length

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A480R9R-1
  • Rexel Part Number:

    169931
  • UPC:

    78200180067

Fuse, R-Rated, 200 Amp, 4.8 kV, 12.5 Clip Center, 15.88 Length, Size 9R

$ 1,736.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A480R9R-1

Rexel Part # 169931

UPC 78200180067

UNSPSC 39121626

Amps 200

Family / Style A480

Length 15.8 in

Mounting Clip In

Size 9R

Type Fuse

Volts AC 4.8 kV

Place your Will Call order by clicking the cart button next to the appropriate Branch