Littelfuse 45024R2C5.5 R-rated Medium Voltage Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    45024R2C5.5
  • Rexel Part Number:

    601333
  • UPC:

    079458041743

fuses, Motor Circuit Protection, Brand Or Series: R-rated, Current Rating: 450ramp, Interrupting Rating: 1950a Minimum Rms, 80000a Maximum Rms Asym, Terminal Type: Cartridge, Double Barrel, Voltage Rating: 5500 Vac, Dimensions: 6.38 Wide X3 Depth X 15.8

$ 2,179.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 45024R2C5.5

Rexel Part # 601333

UPC 079458041743

UNSPSC 39121626

Amps 450

Class Medium Voltage

Interrupt Rating AC 80000

Mounting Cartridge

Place your Will Call order by clicking the cart button next to the appropriate Branch