Wiremold 704WH Raceway Mounting Strap, Steel, White, 700 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    704WH
  • Rexel Part Number:

    17562
  • UPC:

    786776562743

Steel, Mounting Strap, 700 Series. Size: 1-7/8" Length, 5/8" Width. White.

$ 0.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 704WH

Rexel Part # 17562

UPC 786776562743

UNSPSC 39131709

Color White

Family / Style 700 Series

Material Steel

Type Mounting Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch