Wiremold V504 Raceway Mounting Strap, Steel, Ivory, 500 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V504
  • Rexel Part Number:

    17835
  • UPC:

    786776070132

Steel, Mounting Strap, 500 Series. Size: 1-7/8" Length, 1/2" Width. Ivory.

$ 0.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V504

Rexel Part # 17835

UPC 786776070132

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Type Mounting Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch