Panduit PED10B1 Dual Hinged Door

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PED10B1
  • Rexel Part Number:

    691179
  • UPC:

    074983923229

45RU dual hinged 10.1" door used with PatchRunnerâ„¢ Vertical Cable Manager Dual hinged metal door. Dimensions: 82.8"H x 10.1"W x 1.7"D (2103mm x 256mm x 43mm)

$ 339.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PED10B1

Rexel Part # 691179

UPC 074983923229

UNSPSC 43223306

Color Black

Material Steel

Size 45RMU

Type Door

Place your Will Call order by clicking the cart button next to the appropriate Branch