Panduit PED6B1 Dual Hinged Door

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PED6B1
  • Rexel Part Number:

    691177
  • UPC:

    074983923243

45RU dual hinged 6" door used with PatchRunnerâ„¢ Vertical Cable Manager Dual hinged metal door. Dimensions: 82.8"H x 6.1"W x 1.5"D (2104mm x 155mm x 38mm)

$ 281.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PED6B1

Rexel Part # 691177

UPC 074983923243

UNSPSC 43223306

Color Black

Material Steel

Size 45RMU

Type Door

Place your Will Call order by clicking the cart button next to the appropriate Branch