Panduit PRD10 Dual Hinged Door

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PRD10
  • Rexel Part Number:

    329756
  • UPC:

    074983784455

45RU dual hinged 10.1" door used with PatchRunnerâ„¢ Vertical Cable Manager. Dual hinged metal door. Dimensions: 82.8"H x 10.1"W x 1.6"D (2104mm x 257mm x 40mm)

$ 308.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PRD10

Rexel Part # 329756

UPC 074983784455

UNSPSC 43223306

Color Black

Material Aluminum

Size 45RMU

Type Door

Place your Will Call order by clicking the cart button next to the appropriate Branch