Cooper B-Line SB213312FB Rack to Runway Support Kit

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    SB213312FB
  • Rexel Part Number:

    333562
  • UPC:

    799038210627

Rack to Runway Support Kit, Length: 3", Material: Steel, Finish: Black Powder Coat. Supports 8-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.

$ 42.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # SB213312FB

Rexel Part # 333562

UPC 799038210627

UNSPSC 43223308

Color Black

Length 3 in

Material Steel

Type Support Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch