Cooper B-Line SB556084XUAL Mounting Rack, 84 In High, 24 In. Wide, Universal Spacing, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    SB556084XUAL
  • Rexel Part Number:

    333565
  • UPC:

    799038262138

Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Spacing: 39-7/16", Weight Capacity: 1200 lbs, Material: Aluminum, Color: Aluminum.

$ 152.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # SB556084XUAL

Rexel Part # 333565

UPC 799038262138

UNSPSC 43223308

Color Gray

Diameter 45RMU

Mounting Floor

Type Rack

Weight Capacity 1200 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch