Panduit WMP1E Rack, Floor Mount, Horizontal, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    WMP1E
  • Rexel Part Number:

    58538
  • UPC:

    074983376490

Rack, Floor Mount, Horizontal, Black, Front and Rear 2 RU, Dimensions: 3.5"H x 19.0"W x 8.9"D

$ 72.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # WMP1E

Rexel Part # 58538

UPC 074983376490

UNSPSC 43223301

Color Black

Material ABS Plastic

Type Rack

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch