Cooper B-Line SB708193012FB B-line Sb708193012fb Wall-mounted S

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    SB708193012FB
  • Rexel Part Number:

    418304
  • UPC:

    799038363514

Equipment Rack, Wall Mount, Swing Gate, Rack Mount Units: 13RMU, HxWxD: 30" x 19" x 12", Weight Capacity: 150 lbs, Color: Black.

$ 242.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # SB708193012FB

Rexel Part # 418304

UPC 799038363514

UNSPSC 43223308

Color Black

Mounting Wall

Size 13RMU

Type Rack

Weight Capacity 150 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch