Hoffman EWMW362425 Accessplus, 36" x 24" x 25" with Window, Black

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    EWMW362425
  • Rexel Part Number:

    394825
  • UPC:

    783510178611

Accessplus 36" x 24" x 25" with Window, Size/Dims: 36" x 24" x 25", Material/Finish: Steel/Black

$ 824.99 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # EWMW362425

Rexel Part # 394825

UPC 783510178611

UNSPSC 43223306

Color Black

Mounting Wall

Size 19RU

Type Rack

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch