Hoffman EWMW362430 Wall Mount Cabinet, Window Door, 36" x 24" x 30"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    EWMW362430
  • Rexel Part Number:

    106443
  • UPC:

    783510178666

Accessplus Double-Hinge, 36 X 24 X 30 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets And accessories), Size/dims: 36.00x24.00x30.00, Material/finish: Steel/black

$ 849.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # EWMW362430

Rexel Part # 106443

UPC 783510178666

UNSPSC 43223306

Color Black

Mounting Wall

Type Cabinet

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch