Lutron RA-SPCL-STR-1-WH RadioRA Visor Control Transmitters (2)

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    RA-SPCL-STR-1-WH
  • Rexel Part Number:

    84818
  • UPC:

    027557386616

RadiorA Home Dimming System 2 Car Visor Control Transmitters. 1 Multi-Function Entry Master Control. 1 10-Button Tabletop Master Control. 5 600W Incandescent/MLV Dimmers. 2 Accessory Dimmers. 1 RF Signal Repeater, Color: White.

$ 1,404.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # RA-SPCL-STR-1-WH

Rexel Part # 84818

UPC 027557386616

UNSPSC 39121100

Color White

Type RadioRA 2

Volts AC 120

Wattage 600

Place your Will Call order by clicking the cart button next to the appropriate Branch