Siemens WP38 Panelboard Can, Outdoor, 38" x 20", NEMA 3R/12, 16 Gauge

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    WP38
  • Rexel Part Number:

    54519
  • UPC:

    783643225916

Panelboard Can, Outdoor, 38 Inch x 20 Inch, NEMA 3R/12, 16 Gauge

$ 2,300.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # WP38

Rexel Part # 54519

UPC 783643225916

UNSPSC 39121103

Family / Style WP

Gauge 16

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Height 38 in

Product Width 20 in

Type Panel Board

Place your Will Call order by clicking the cart button next to the appropriate Branch