Coleman Cable 09016-88-09 50 Amp, 125/250V AC, 3-Wire Range Cord Kit, Length: 6ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09016-88-09
  • Rexel Part Number:

    227717
  • UPC:

    781279030836

3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 6 ft. Color: Gray.

$ 26.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09016-88-09

Rexel Part # 227717

UPC 781279030836

UNSPSC 26121629

Amps 50

Color Gray

Conductors 1

Gauge 6

Length 6 ft

NEMA Configuration 10-50

Type Range Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch