Coleman Cable 09044-88-08 50 Amp, 125/250V AC, 4-Wire Range Cord Kit, Length: 4ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09044-88-08
  • Rexel Part Number:

    119961
  • UPC:

    045131441186

4-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-50P, Size/Number of Conductors: 6/2, 8/2. Rating: 50 Amp, 125/250V AC. Length: 4 ft. Color: Black.

$ 23.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09044-88-08

Rexel Part # 119961

UPC 045131441186

UNSPSC 26121629

Amps 50

Color Black

Conductors 2

Gauge 6

Length 4 ft

NEMA Configuration 14-50

Type Range Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch