Allied Moulded RD-42 Range/Dryer Box, 2-Gang, Depth: 3-3/4", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    RD-42
  • Rexel Part Number:

    14238
  • UPC:

    085339129073

2-Gang, Nail-On, Range/Dryer Box, Non-Metallic. Depth: 3-3/4". Cubic Inches: 42". Includes: Clamps.

$ 455.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # RD-42

Rexel Part # 14238

UPC 085339129073

UNSPSC 39121309

Cubic Inches 42 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch