Broan F403601 White Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    F403601
  • Rexel Part Number:

    368988
  • UPC:

    026715143023

Range Hood, Convertible, Ducted, 2-Speed, CFM: 190, Sones: 6.5, 120V, 2A, Round Duct: 7" and 3-1/4" x 10" Square, 75W Bulb (Incandescent - Not Included), Dimensions: 36" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.

$ 126.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # F403601

Rexel Part # 368988

UPC 026715143023

UNSPSC 52141546

CFM 190

Color White

Length 36 in

Sones 6.5

Type Range Hood

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch