Broan 413004 Range Hood, Non-Ducted, 30", Stainless Steel

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    413004
  • Rexel Part Number:

    43204
  • UPC:

    026715004065

Range Hood, Non-Ducted, 2-Speed, 120 Volt, 2 Amp, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: Stainless Steel

$ 161.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 413004

Rexel Part # 43204

UPC 026715004065

UNSPSC 52141546

Color Stainless Steel

Length 30 in

Type Range Hood

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch