Broan 463001 30" Ducted Range Hood, White

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    463001
  • Rexel Part Number:

    230508
  • UPC:

    026715010622

Range Hood, Under Cabinet, Ducted, 2-Speed, CFM: 220, Sones: 7.5, 120V, 2.5A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Aluminum, Color: White, Includes: 7" Round Plate, 3-1/4" x 10" Damper/Adapter.

$ 162.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 463001

Rexel Part # 230508

UPC 026715010622

UNSPSC 52141546

CFM 220

Color White

Length 30 in

Sones 7.5

Type Range Hood

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch