Broan 423001 30" Ducted Range Hood, White 190 CFM

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    423001
  • Rexel Part Number:

    43058
  • UPC:

    026715002269

Range Hood, Ducted, 2-Speed, CFM: 190, Sones: 6.0, 120V, 2A, Round Duct: 7", 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.

$ 72.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 423001

Rexel Part # 43058

UPC 026715002269

UNSPSC 52141546

CFM 190

Color White

Length 30 in

Sones 6

Type Range Hood

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch