Broan 402401 White Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    402401
  • Rexel Part Number:

    43549
  • UPC:

    026715023585

Range Hood, Under Cabinet, Ducted, 2-Speed, CFM: 160, Sones: 6.5, 120V, 2A, Square Duct: 3-1/4" x 10", 75W Bulb (Incandescent - Not Included), Dimensions: 24" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.

$ 125.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 402401

Rexel Part # 43549

UPC 026715023585

UNSPSC 52141546

CFM 160

Color White

Length 24 in

Sones 6.5

Type Range Hood

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch