Greenlee 760 Compact Ratchet Cable Cutter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    760
  • Rexel Part Number:

    42188
  • UPC:

    783310176008

Compact Ratchet Cable Cutter, Length: 11-3/4", Weight, 1.75 lbs, Maximum Capacity: 1000 kcmil Copper, 1000 kcmil Aluminum, 1-3/4" Communication Cable, Frequent Use Capacity: 750 kcmil Copper, 1000 kcmil Aluminum

$ 316.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 760

Rexel Part # 42188

UPC 783310176008

UNSPSC 27111511

Length 11 3/4 in

Type Cutter

Place your Will Call order by clicking the cart button next to the appropriate Branch