HellermannTyton 596-00240 AC Rating Label

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    596-00240
  • Rexel Part Number:

    515277
  • UPC:

    089306332008

AC Rating Label, Legend: "Rated AC Operating Current, Max Rated AC Operating Current, Rated AC Operating Voltage, Max Rated AC Operating Voltage, Rated Short Circuit Current, Maximum System Voltage", Dimensions: 4" x 2", Color: Red, Includes: 50/Roll

$ 76.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 596-00240

Rexel Part # 515277

UPC 089306332008

UNSPSC 55121704

Color Red

Length 2 in

Product Width 4 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch