Eaton 2KES150T Breaker, Molded Case, 150A, Rating Plug, 3P, 250A, KD Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    2KES150T
  • Rexel Part Number:

    356486
  • UPC:

    786679268681

Breaker, Molded Case, 150 Amp Rating Plug, 3-Pole, 250 Amp KD Frame

$ 205.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 2KES150T

Rexel Part # 356486

UPC 786679268681

UNSPSC 39121616

Amps 150

Family / Style KD

Mounting Breaker

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch