Eaton A12NES1200T1 Breaker, Molded Case, 600-1200A, Rating Plug, 3P, 1200A, NDFrame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    A12NES1200T1
  • Rexel Part Number:

    386688
  • UPC:

    786679260920

Breaker, Molded Case, 600, 800, 1000, 1200 Amp, Adjustable Rating Plug, 3-Pole, 1200 Amp, ND Frame

$ 399.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # A12NES1200T1

Rexel Part # 386688

UPC 786679260920

UNSPSC 39121616

Amps 600/800/1000/1200

Family / Style A12

Mounting Device

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch