GE SRPF250A70 Rating Plug, 70A, 480VAC, 205-700 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPF250A70
  • Rexel Part Number:

    79056
  • UPC:

    78316421316

Rating Plug, 70 Amp, 480 Volt AC, 205-700 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPF250A70

Rexel Part # 79056

UPC 78316421316

UNSPSC 39121601

Amps 70

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch