GE SRPF250A80 Rating Plug, 80A, 480VAC, 235-800 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPF250A80
  • Rexel Part Number:

    671997
  • UPC:

    78316425745

Rating Plug, 80 Amp, 480 Volt AC, 235-800 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPF250A80

Rexel Part # 671997

UPC 78316425745

UNSPSC 39121100

Amps 80

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch