GE SRPK1200B1200 Rating Plug, 1200A, 600VAC, 1200 Sensor Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPK1200B1200
  • Rexel Part Number:

    176014
  • UPC:

    78316421379

Rating Plug, 1200 Amp, 600 Volt AC, 1200 Sensor Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPK1200B1200

Rexel Part # 176014

UPC 78316421379

UNSPSC 39121601

Amps 1200

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch