Leviton T5632-E Receptacle / USB Charger Combo, 15A, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5632-E
  • Rexel Part Number:

    672718
  • UPC:

    078477683927

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Black.

$ 27.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5632-E

Rexel Part # 672718

UPC 078477683927

UNSPSC 39122231

Amps 15

Color Black

NEMA Configuration 5-15

Poles 1

Type 2 Device

Volts AC 120

Volts DC 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch