Adalet OX-3 Close-Up Plug, Slotted Head, 3/4", Explosionproof, Aluminum

  • Mfr/Brand Name:

    Adalet
  • Mfr Number:

    OX-3
  • Rexel Part Number:

    680112
  • UPC:

    78106390030

Plug, Close-Up, Slotted Head, 3/4 Inch, Explosionproof, Aluminum, For Use with Rigid/IMC Conduit

$ 13.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Adalet

Mfr Part # OX-3

Rexel Part # 680112

UPC 78106390030

UNSPSC 39131708

Diameter 3/4 in

Material Aluminum

Size 3/4 in

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch