Adalet OX-6 Close-Up Plug, Slotted Head, 1-1/2", Explosionproof, Aluminum

  • Mfr/Brand Name:

    Adalet
  • Mfr Number:

    OX-6
  • Rexel Part Number:

    206856
  • UPC:

    78106390039

Plug, Close-Up, Slotted Head, 1-1/2 Inch, Explosionproof, Aluminum, For Use with Rigid/IMC Conduit

$ 15.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Adalet

Mfr Part # OX-6

Rexel Part # 206856

UPC 78106390039

UNSPSC 39131708

Diameter 1 1/2 in

Material Aluminum

Size 1 1/2 in

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch