Appleton PLG-125 Close-Up Plug, Recessed Head, 1-1/4", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PLG-125
  • Rexel Part Number:

    8951
  • UPC:

    781381652155

Plug, Close-Up, Recessed Head, 1 1/4 Inch, Explosionproof, Malleable Iron, For Use with Rigid/IMC Conduit

$ 5.71 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PLG-125

Rexel Part # 8951

UPC 781381652155

UNSPSC 20121301

Diameter 1 1/4 in

Material Malleable Iron

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch