Appleton PLG-150 Close-Up Plug, Recessed Head, 1-1/2", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PLG-150
  • Rexel Part Number:

    8990
  • UPC:

    781381652254

Plug, Close-Up, Recessed Head, 1 1/2 Inch, Explosionproof, Malleable Iron, For Use with Rigid/IMC Conduit

$ 7.87 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PLG-150

Rexel Part # 8990

UPC 781381652254

UNSPSC 20121301

Diameter 1 1/2 in

Material Malleable Iron

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch