Appleton PLG-200 Close-Up Plug, Recessed Head, 2", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PLG-200
  • Rexel Part Number:

    116460
  • UPC:

    781381652353

Plug, Close-Up, Recessed Head, 2 Inch, Explosionproof, Malleable Iron, For Use with Rigid/IMC Conduit

$ 13.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PLG-200

Rexel Part # 116460

UPC 781381652353

UNSPSC 20121301

Diameter 2 in

Material Malleable Iron

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch