Appleton PLG-75R Close-Up Plug, Recessed Head, 3/4", Explosionproof, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PLG-75R
  • Rexel Part Number:

    24449
  • UPC:

    781381455572

Plug, Close-Up, Recessed Head, 3/4 Inch, Explosionproof, Steel, For Use with Rigid/IMC Conduit

$ 3.79 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PLG-75R

Rexel Part # 24449

UPC 781381455572

UNSPSC 20121301

Diameter 3/4 in

Material Steel

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch