OZ Gedney PLG150R Close-Up Plug, Recessed Head, 1-1/2", Explosionproof, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    PLG150R
  • Rexel Part Number:

    12890
  • UPC:

    78312644820

Plug, Close-Up, Recessed Head, 1-1/2 Inch, Explosionproof, Malleable Iron, For Use with Outlet Boxes and Hubs

$ 8.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # PLG150R

Rexel Part # 12890

UPC 78312644820

UNSPSC 20121301

Diameter 1 1/2 in

Material Malleable Iron

Size 1 1/2 in

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch