OZ Gedney PLG350C Close-Up Plug, Recessed Head, 3-1/2", Explosionproof, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    PLG350C
  • Rexel Part Number:

    328083
  • UPC:

    78312644840

Plug, Close-Up, Recessed Head, 3-1/2 Inch, Explosionproof, Malleable Iron, For Use with Outlet Boxes and Hubs

$ 52.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # PLG350C

Rexel Part # 328083

UPC 78312644840

UNSPSC 39121311

Diameter 3 1/2 in

Material Malleable Iron

Size 3 1/2 in

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch