Hubbell-Killark PLUG1 Plug, Type: Recessed, Size: 1/2", Material: Steel

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    PLUG1
  • Rexel Part Number:

    252314
  • UPC:

    78393601061

Plug, Type: Recessed, Size: 1/2 Inch, Explosionproof, Material: Steel

$ 4.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # PLUG1

Rexel Part # 252314

UPC 78393601061

UNSPSC 39131708

Diameter 1/2 in

Material Steel

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch