Arlington DBHB1W Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBHB1W
  • Rexel Part Number:

    13439
  • UPC:

    018997776303

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal Clear Cover, New Brick Construction, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, and an In Place Disposable Mud Cover

$ 1,736.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBHB1W

Rexel Part # 13439

UPC 018997776303

UNSPSC 39121305

Color Clear

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Horizontal

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch