Arlington DBHM1C Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBHM1C
  • Rexel Part Number:

    13412
  • UPC:

    018997776082

Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Depth: 1-1/2 Inch, Cubic Inches: 22, Color: Clear, Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector, Non-Metallic

$ 1,364.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBHM1C

Rexel Part # 13412

UPC 018997776082

UNSPSC 39121305

Color Clear

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Horizontal

Product Depth 1 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch