Arlington DBHM1W Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBHM1W
  • Rexel Part Number:

    13387
  • UPC:

    018997776105

1-Gang, Horizontal Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: White. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Stucco & Textured Surface Application.

$ 1,803.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBHM1W

Rexel Part # 13387

UPC 018997776105

UNSPSC 39121321

Color White

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Horizontal

Product Depth 1 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch