Arlington DBHS1C Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBHS1C
  • Rexel Part Number:

    13236
  • UPC:

    018997776006

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, New Construction, Includes Installed Bug Plugs, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, For Use with New Siding Construction

$ 1,807.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBHS1C

Rexel Part # 13236

UPC 018997776006

UNSPSC 39121305

Color Clear

Gangs 1

Material Non-Metallic

Mounting Horizontal

Product Depth 1 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch