Arlington DBVM1W Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBVM1W
  • Rexel Part Number:

    11324
  • UPC:

    018997143167

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: White. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Stucco & Textured Surface Application.

$ 1,364.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBVM1W

Rexel Part # 11324

UPC 018997143167

UNSPSC 39121305

Color White

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Vertical

Product Depth 1 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch