Arlington DBVMA1C Weatherproof Recessed Box with In-Use Cover, 1-Gang, Vertical, Clear

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBVMA1C
  • Rexel Part Number:

    11653
  • UPC:

    018997776327

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: Clear. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. Flange Depth Is Adjustable. For use in Foam Wall and Concrete Block/Stucco Applications.

$ 1,736.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBVMA1C

Rexel Part # 11653

UPC 018997776327

UNSPSC 39121305

Color Clear

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Vertical

Product Depth 1 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch